Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK
Mfr # 69127
Zoro # G302521323
product price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69127
- Zoro # G302521323
- UPC # 738287691276
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 1-1/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.080.0035)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40714)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- MIDWEST FASTENER Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK (932223)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Machine Screw Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03754)
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht (JNFI2200-001BX)
- Midwest Fastener Hex Nuts