Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK
Mfr # 06829
Zoro # G102516710
product price: $13.75
/pk 25, $0.55/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06829
- Zoro # G102516710
- UPC # 738287068290
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 1-1/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V230 5/16-100)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, M12-1.75, Stainless Steel, Not Graded, 10 PK (69627)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Zinc Plated, 17/64 in Ht, 2000 PK (31NF)
- Midwest Fastener Hex Nuts