Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 5, Black Chrome, 3 PK
Mfr # 34117
Zoro # G802514535
product price: $6.85
/pk 3, $2.28/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Black Chrome
- System of Measurement Inch
- Thread Type Metric Fine
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34117
- Zoro # G802514535
- UPC # 738287341171
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Black Chrome |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.062.0450)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN500)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0075)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (63812)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (60563)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- Midwest Fastener Hex Nuts