Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 931982
Zoro # G902521556
product price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-18
- Material 18-8 Stainless Steel
- Hex Width 1-1/16
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931982
- Zoro # G902521556
- UPC # 719199319823
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 1-1/16 |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 55 PK (B04104.050.0750)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.050.0040)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (68321)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK (74576)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Stainless Steel (05270)
- Midwest Fastener Hex Nuts