Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 66 PK
Mfr # 51160
Zoro # G802518922
product price: $33.15
/pk 66, $0.50/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51160
- Zoro # G802518922
- UPC # 738287511604
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0006)
- C.E. SMITH Pkg Wheel Bolts, 1/2 in.-20 x 1-5/8 in. - 5 Pieces (11062A)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 5 PK (UST235861)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Zinc Plated (03674)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- Midwest Fastener Hex Nuts