Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK
Mfr # 09128
Zoro # G102514280
product price: $134.99
/pk 360, $0.37/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09128
- Zoro # G102514280
- UPC # 738287091281
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.062.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- Midwest Fastener Hex Nuts