Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 03721
Zoro # G302519030
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03721
- Zoro # G302519030
- UPC # 738287037210
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-18 (3552-3/8K)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81160)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 17/64 in Ht, 25 PK (4CAP4)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40403)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 100 PK (03763)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- ZORO SELECT Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK (0487509HN)
- Midwest Fastener Hex Nuts