Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK
Mfr # 69107
Zoro # G602521078
product price: $4.59
/pk 6, $0.77/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69107
- Zoro # G602521078
- UPC # 738287691078
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0404-EA-250)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.013.0075)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (69112)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK (63051)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Not Graded, Hot Dipped Galvanized, 31/64 in Ht, 50 PK (HHNIDH050G-050BX)
- Midwest Fastener Hex Nuts