Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25 PK
Mfr # 06819
Zoro # G802516607
original price:
$12.65
9% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06819
- Zoro # G802516607
- UPC # 738287068191
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178967)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U51260.011.0025)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (69112)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 20 PK (69102)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 8, Zinc Plated, 4 PK (73655)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77388)
- Midwest Fastener Hex Nuts