Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK
Mfr # 03676
Zoro # G802517611
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03676
- Zoro # G802517611
- UPC # 738287036763
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.060.0030)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74212)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 10 PK (U51000.037.0425)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08160.050.0002)
- Midwest Fastener Hex Nuts