Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 63812
Zoro # G902522461
original price:
$5.89
5% off
new price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63812
- Zoro # G902522461
- UPC # 738287638127
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACEDS 10-12 Phillip Plastic Anchor Kit (5325857)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 8 PK (74881)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Black Chrome, 3 PK (34117)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK (54167)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 12, Black Oxide, 13 mm Ht, 50 PK (M04190.160.0001)
- Midwest Fastener Hex Nuts