Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK
Mfr # 05275
Zoro # G802518298
original price:
$22.99
10% off
new price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05275
- Zoro # G802518298
- UPC # 738287052756
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1 in W, 1 in H (WWG301000100036)
- KIPP Hex Nut, M6, Steel, Class 10, Bright Zinc Plated, 5 mm Ht (K1145.406)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 8 PK (74881)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (63812)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- Midwest Fastener Hex Nuts