Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK
Mfr # 63062
Zoro # G802523162
product price: $5.89
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63062
- Zoro # G802523162
- UPC # 738287630626
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB58112P5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.025.0100)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Stainless Steel, 5 PK (63815)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Class 10, Plain, 1500 PK (M10D934188)
- Midwest Fastener Hex Nuts