Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 20 PK
Mfr # 69122
Zoro # G202521331
original price:
$8.54
24% off
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69122
- Zoro # G202521331
- UPC # 738287691221
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 8 PK (33486)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22180)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK (74576)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 100 PK (06875)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- Midwest Fastener Hex Nuts