Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK
Mfr # 06826
Zoro # G802516591
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06826
- Zoro # G802516591
- UPC # 738287068269
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Flange Nut, M12, Steel, Class 10, Blackened, 18 mm Hex Wd (6331-M12)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 85 PK (B04114.062.0250)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x30)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK (06831)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER Hex Nut, M4-0.7, Stainless Steel, Not Graded, 100 PK (55118)
- ZORO SELECT Jam Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 5/32 in Ht, 2000 PK (14NJ188)
- Midwest Fastener Hex Nuts