Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03691
Zoro # G302518415
original price:
$6.35
9% off
new price: $5.75
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03691
- Zoro # G302518415
- UPC # 738287036916
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter | 5/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0050)
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54508)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 44 mm L, Plastic Body, 25 PK (5ZMC6)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- Midwest Fastener Hex Nuts