Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK
Mfr # 33373
Zoro # G802516072
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33373
- Zoro # G802516072
- UPC # 738287333732
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish (U55067.019.3600)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100 (U07891.025.0018)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33372)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 12 PK (33371)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (N04181.087.0002)
- Midwest Fastener Hex Nuts