Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK
Mfr # 68001
Zoro # G602522204
product price: $8.79
/pk 20, $0.44/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68001
- Zoro # G602522204
- UPC # 738287680010
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME103)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04172.050.0400)
- ZORO SELECT Thin Hex Nut, M22-1.50, Steel, Class 4, Zinc Plated, 11 mm Ht, 25 PK (M11380.220.0150)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Chrome Plated, 10 PK (74575)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Zinc Plated, 1-1/2 in Ht (3HED2)
- Midwest Fastener Hex Nuts