Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 51858
Zoro # G302514226
product price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-24
- Material 18-8 Stainless Steel
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51858
- Zoro # G302514226
- UPC # 738287518580
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51508)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Zinc Plated (03674)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Stainless Steel, 5 PK (63815)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- Midwest Fastener Hex Nuts