Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 35 PK
Mfr # 35422
Zoro # G902515715
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35422
- Zoro # G902515715
- UPC # 738287354225
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter | 5/16" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Chrome Plated, 10 PK (74293)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK (06822)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Brass, 20 PK (68331)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- PRIME-LINE Machine Screw Nut, #10-32, Brass, Brass, 50 PK (9074192)
- Midwest Fastener Hex Nuts