Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK
Mfr # 03716
Zoro # G102518622
product price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03716
- Zoro # G102518622
- UPC # 738287037166
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-3/64 in Ht, 5 PK (U12300.100.0001)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 10 PK (63045)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 4 PK (33376)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Black Chrome, 3 PK (34117)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- Midwest Fastener Hex Nuts