Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK
Mfr # 63042
Zoro # G202522901
product price: $5.69
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63042
- Zoro # G202522901
- UPC # 738287630428
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 9/16 in |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U51260.019.0025)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51718.050.0001)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK (03724)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK (03718)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (73645)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded (T3816HNSS)
- Midwest Fastener Hex Nuts