Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Steel, Black Oxide, 15 PK
Mfr # 34166
Zoro # G102515058
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34166
- Zoro # G102515058
- UPC # 738287341669
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter | 5/16" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 1/2" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53579)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1533)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Black Oxide, 20 PK (34165)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 30 PK (73644)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- Midwest Fastener Hex Nuts