Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Silicon Bronze, 6 PK
Mfr # 39966
Zoro # G202515798
product price: $7.65
/pk 6, $1.28/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/32"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39966
- Zoro # G202515798
- UPC # 738287399660
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter | 5/16" |
Details
Item | Hex Nut |
Material | Silicon Bronze |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.037.0600)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.180.0045)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03755)
- Midwest Fastener Hex Nuts