Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, Brass, 15 PK
Mfr # 68333
Zoro # G602519808
product price: $8.79
/pk 15, $0.59/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hex Width 0.489 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68333
- Zoro # G602519808
- UPC # 738287683332
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 0.489 in |
Diameter | 5/16" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0006)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Plain Finish (1131)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 25 PK (68332)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Brass, 10 PK (68334)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- Midwest Fastener Hex Nuts