Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05271
Zoro # G102518424
original price:
$24.66
14% off
new price: $21.15
/pk 100, $0.21/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05271
- Zoro # G102518424
- UPC # 738287052718
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 9/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/32" |
Driver Type | 1/2" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.2400)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 4 in L, 25 PK (2TJ87)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (63806)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK (73641)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- AMPG Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht (ZNJ61614C)
- Midwest Fastener Hex Nuts