Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-24, Steel, Plain, 6 PK
Mfr # 60676
Zoro # G302523372
original price:
$4.19
4% off
new price: $3.99
/pk 6, $0.67/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Width 0.551 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60676
- Zoro # G302523372
- UPC # 738287606768
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Width | 0.551 in |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Left Hand |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK (M01300.030.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.050.0008)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60408)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Plain, 6 PK (60674)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Plain, 12 PK (60678)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Plain, 4 PK (60673)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- Midwest Fastener Hex Nuts