Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK
Mfr # 69123
Zoro # G402521285
product price: $4.99
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 21/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69123
- Zoro # G402521285
- UPC # 738287691238
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Width | 21/32 in |
Diameter 1 | 3/8" |
Diameter 2 | 21/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0200)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (TRA706-5C)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0040)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3 PK (69131)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 10, Plain, 15 PK (932344)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK (06876)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Stainless Steel, Not Graded, 9/16 in Ht, 1500 PK (31NH188)
- Midwest Fastener Hex Nuts