Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-24, Brass, 8 PK
Mfr # 68324
Zoro # G202519888
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hex Width 0.551 in
- System of Measurement Inch
- Thread Type Metric Fine
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68324
- Zoro # G202519888
- UPC # 738287683240
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Width | 0.551 in |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Fine |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.469 in Ht, 0.91 in Max Wing Span, 25 PK (1WY91)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB1217530P10)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (151260)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Brass, 15 PK (68322)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- NEWPORT FASTENERS Jam Nut, 1-5/8"-1/2, Steel, Grade A, Zinc Plated, 1-25/64 in Ht, 50 PK (642015-BR-50)
- Midwest Fastener Hex Nuts