Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 68021
Zoro # G502522557
original price:
$9.15
9% off
new price: $8.25
/pk 15, $0.55/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-24
- Material 18-8 Stainless Steel
- Hex Width 5/8 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68021
- Zoro # G502522557
- UPC # 738287680218
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Width | 5/8 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4876)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12910.100.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 3/8 in H, Carbon Steel (WWG360250037512)
- FOREVERBOLT Not Graded, M16-2.00 Hex Head Cap Screw, NL-19 316 Stainless Steel, 60 mm L (FB3MHEXB162060)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 100 PK (05273)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- MIDWEST FASTENER Machine Screw Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03754)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 15 PK (73648)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 6, Zinc Plated, 3.20 mm Ht, 100 PK (HN46004000-100P1)
- Midwest Fastener Hex Nuts