Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK
Mfr # 35423
Zoro # G802515617
product price: $6.39
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35423
- Zoro # G802515617
- UPC # 738287354232
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-12)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0100)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (0804CSB)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- Midwest Fastener Hex Nuts