Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK
Mfr # 05617
Zoro # G302515643
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05617
- Zoro # G302515643
- UPC # 738287056174
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3 in Wd, Black (SJ3000)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- TE-CO Swivel Flange Nut, 5/16"-18, Steel, 12L14, Black Oxide (42002)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 50 PK (UST235909)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK (09128)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 66 PK (51160)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK (03680)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 48 PK (61581)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- Midwest Fastener Hex Nuts