Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK
Mfr # 03717
Zoro # G102518653
original price:
$13.95
10% off
new price: $12.55
/pk 50, $0.25/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 21/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03717
- Zoro # G102518653
- UPC # 738287037173
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 21/32 in |
Diameter 1 | 3/8" |
Diameter 2 | 21/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M01010.240.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38405.112.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 10 PK (63045)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 10, Plain, 30 PK (73966)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- Midwest Fastener Hex Nuts