Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK
Mfr # 60563
Zoro # G802522394
product price: $6.89
/pk 30, $0.23/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60563
- Zoro # G802522394
- UPC # 738287605631
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx4" L, PK50 (U39350.015.0400)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Silver (OEMK-FM100MS)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 5 PK (74882)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- MIDWEST FASTENER Hex Nut, #6-32, Zinc Plated (03748)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- Midwest Fastener Hex Nuts