Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03672
Zoro # G202518324
product price: $9.65
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03672
- Zoro # G202518324
- UPC # 738287036725
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (60563)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 3 PK (60915)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Steel, Grade 2, Zinc Plated, 100 PK (03745)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- Midwest Fastener Hex Nuts