Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Silicon Bronze, 4 PK
Mfr # 39967
Zoro # G102515942
product price: $5.95
/pk 4, $1.49/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/4"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39967
- Zoro # G102515942
- UPC # 738287399677
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Silicon Bronze |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/4" |
Driver Type | 5/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 5/16 SUPER BLUE (T9420505)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51041.037.0075)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- MIDWEST FASTENER Hex Nut, #10-24, Silicon Bronze, 10 PK (39963)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 15 PK (73648)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 25 PK (68332)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK (U08111.031.0001)
- Midwest Fastener Hex Nuts