Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK
Mfr # 77107
Zoro # G102520694
product price: $8.99
/pk 15, $0.60/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Hex Width 0.551 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77107
- Zoro # G102520694
- UPC # 738287771077
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.551 in |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Nylon |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.016.3600)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0616CSFL)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250327BG)
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK (5MWT6)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Nylon, Not Graded, 20 PK (77096)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 6 PK (63046)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 5 PK (74882)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC7)
- Midwest Fastener Hex Nuts