Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Nylon, 8 PK
Mfr # 69924
Zoro # G902521037
original price:
$11.41
18% off
new price: $9.29
/pk 8, $1.16/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 0.66 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69924
- Zoro # G902521037
- UPC # 738287699241
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.66 in |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Nylon |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/16" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.25mm, 20mm L, PK50 (M07852.100.0020)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (U04104.031.0350)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (03719)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- MIDWEST FASTENER Hex Nut, #2-56, 18-8 Stainless Steel, Not Graded, 40 PK (64108)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 1-1/64 in Ht, 5 PK (U11095.075.0001)
- Midwest Fastener Hex Nuts