Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, Brass, 10 PK
Mfr # 68334
Zoro # G802519813
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hex Width 0.551 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68334
- Zoro # G802519813
- UPC # 738287683349
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.551 in |
Diameter | 3/8" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.150.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M01230.050.0025)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Brass, 15 PK (68333)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 25 PK (68332)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25 PK (06819)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade 2H, Black Oxide, 1/4 in Ht, 300 PK (U22280.025.0001)
- Midwest Fastener Hex Nuts