Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK
Mfr # 932227
Zoro # G402523098
product price: $6.19
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Width 5/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932227
- Zoro # G402523098
- UPC # 719199322274
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 5/8 in |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Hardness | 316 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1108CSP)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- MIDWEST FASTENER Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK (932223)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 25 PK (932225)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- ZORO SELECT Machine Screw Nut, 7/8"-9, Nylon, 6/6, Plain, 3/4 in Ht, 5 PK (0487509HN)
- Midwest Fastener Hex Nuts