Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 62612
Zoro # G302521071
product price: $6.69
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Hex Width 5/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62612
- Zoro # G302521071
- UPC # 738287626124
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 5/8 in |
Diameter 2 | 5/8" |
Diameter 1 | 3/8" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3120LB)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 25 PK (FBMHEXB812525P25)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 100 PK (U01200.025.0137)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 100 PK (05272)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (63811)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77568)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 20 PK (63043)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- Midwest Fastener Hex Nuts