Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 03737
Zoro # G302518491
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-9/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03737
- Zoro # G302518491
- UPC # 738287037371
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Width | 1-9/32 in |
Diameter 1 | 3/4" |
Diameter 2 | 1-9/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel (41306)
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- DFS All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK (34500AS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 100 PK (05272)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- Midwest Fastener Hex Nuts