Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 3 PK
Mfr # 60915
Zoro # G402520530
product price: $3.59
/pk 3, $1.20/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60915
- Zoro # G402520530
- UPC # 738287609158
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- BIG BOLT ACME THREAD LOW CARBON STEEL ROD, RIGHT HAND THREAD, 1in DIA, 6 TPI, 6' L (RODG2166)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 10 PK (63045)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- Midwest Fastener Hex Nuts