Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 03697
Zoro # G902518617
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03697
- Zoro # G902518617
- UPC # 738287036978
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430177-PG)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04100.043.0300)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (MBS381)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.040.0100)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 3 PK (60915)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Stainless Steel, 5 PK (63815)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK (06870)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Nylon, Plain (A8420240000)
- Midwest Fastener Hex Nuts