Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-16, Steel, Grade 2, Plain, 3 PK
Mfr # 60671
Zoro # G202523151
product price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Hex Width 1.088 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60671
- Zoro # G202523151
- UPC # 738287606713
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Width | 1.088 in |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Left Hand |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 2, Plain, 6 PK (60675)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (62008)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- Midwest Fastener Hex Nuts