Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK
Mfr # 51161
Zoro # G402518810
product price: $30.99
/pk 42, $0.74/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51161
- Zoro # G402518810
- UPC # 738287511611
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63991)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1112CSB)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.062.0600)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK (09128)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Nylon, 30 PK (62537)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Class 10, Plain, 1500 PK (M10D934188)
- Midwest Fastener Hex Nuts