Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK
Mfr # 35426
Zoro # G602515657
product price: $12.59
/pk 12, $1.05/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35426
- Zoro # G602515657
- UPC # 738287354263
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia (MPB1381)
- FOREVERBOLT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd (FBCP3410)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK (05617)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- Midwest Fastener Hex Nuts