Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK
Mfr # 63048
Zoro # G402522329
original price:
$7.69
9% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-9/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63048
- Zoro # G402522329
- UPC # 738287630480
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-9/32 in |
Diameter 2 | 1-9/32" |
Diameter 1 | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (SC2206050-100P)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Brass, 100 PK (03760)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11375.037.0001)
- Midwest Fastener Hex Nuts