Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 03677
Zoro # G402517721
product price: $10.85
/pk 20, $0.54/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03677
- Zoro # G402517721
- UPC # 738287036770
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 41/64" |
Driver Type | 1-1/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S10D131EP)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK (34532)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- Midwest Fastener Hex Nuts