Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK
Mfr # 68338
Zoro # G102519940
product price: $10.69
/pk 2, $5.35/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Hex Width 1.088 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68338
- Zoro # G102519940
- UPC # 738287683387
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1.088 in |
Diameter | 3/4" |
Details
Item | Hex Nut |
Material | Brass |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04100.025.0300)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 10 PK (73652)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK (M04225.160.0001)
- Midwest Fastener Hex Nuts